Beli Alcohol Detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SENSI Alcohol WipesDeskripsi:Penyeka antiseptik untuk mencegah risiko terpapar kuman dan bakteri. Dikemas dengan aluminium foil yang praktis dan higienis. Cocok untuk melap permukaan kulit dan benda-benda lain - Berguna sebagai antiseptik untuk menyeka kulit dan permukaan benda - Alcohol Wipes mengandung 70% Iso Propyl Alcohol - Alcohol Wipes hanya digunakan satu kali pakaiatribut:
- Iso Propyl Alcohol (%): 70
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- JK CARE Alcohol TeknisDeskripsi:ALKOHOL 70% Ethanol/ Teknis/ Non-Food Grade merupakan cairan yang digunakan sebagai antiseptik (membunuh atau menghambat pertumbuhan mikroorganisme),Keuntungan JK Care Alkohol 70%:- Kualitas Alkohol Terbaik- Ampuh Membunuh Kuman dan BakteriKegunaan:- Sebagai Antiseptic dan Disinfektan- Sebagai Cairan Untuk Menstrilkan Alat-alatCara Penggunaan:- Semprotkan Pada Permukaan / Alat-alat Yang Perlu Distrilkan- Lapkan Pada Benda Yang Sering Dipegang
- IRIS OHYAMA Alcohol Checkeratribut:
- Size (mm): 37x20x102
- Detection Target Gas: Alcohol gas in breath
- Detection Level (mg/L): 0 to 1
- Package Size (mm): 85×200×20
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
- Tanita Alcohol SensorDeskripsi:- Highly precise display of alcohol concentration in exhaled breath by 0.01mg/L.- Can be used for a long time with replaceable sensor.- Trial batteries (AA alkaline dry battery (LR6)x 2)- With soft case- Screw for fixing sensor unit- Simple screwdriver- Mouth piece x 3- Sensor cover- Strap (attached to sensor cover)
- TESTO Leak DetectorDeskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
- Digipas Gas Leak Detectoratribut:
- Battery: Type C 3X
- Dimensions (mm): 72x230x40
- Benetech Combustible Gas DetectorDeskripsi:Gas Detector Combustible Sanfix GM8800A adalah peralatan keselamatan dasar yang diperlukan bila teridentifikasi adanya gas yang mudah terbakar di dalam area kerja. Umumnya alat ini digunakan di tempat yang rawan terjadi kebocoran gas, misalnya di pabrik, lokasi pertambangan, dan kilang minyak.Gas detector dapat digunakan untuk mendeteksi sekurang-kurangnya tiga hal: gas yang mudah menyulut api, gas beracun, dan penipisan oksigen.atribut:
- Low Battery Indication (V): 3 ±0.2
- Unit Size (mm): 76x49x220
- Continuous Operating Time (hour): 8
- Operating Temperature (°C): 0-52
- Power: 3x1.5V LR 14 Battery
- Response Time (s): 2
- Standard Carton Size (cm): 53.0x38.1x30.3
- Warm-up Time (s): Approx. 60
- Fujita Alcohol Checkeratribut:
- Size (mm): 45x25x155
- Measurement Time: about 5 seconds
- Data Memory: 99
- Measurement Range (mg/L): 0.0, 0.05 to
- Accessories: Mousepiece (10pcs)
- Power Supply: AAA size batteryx2 pieces (test attachment)
- Detection Method: Semiconductor Gas Sensor
- Package Size (mm): 180×155×40
- Target Gas: alcohol in exhaled breath
- Solent Maintenance Flaw Detector Developer SprayDeskripsi:Fast reliable method for visually inspecting and spot-checking surfaces of welds, exotic alloys or standard metals, highly stressed structural members, critical castings, shafts, gears, spindles, and any other hard part where identification of surface flaws is essential. Detects flaws such as cracks, pin holes, welding laps and porousness either during manufacture or on site. A three part system. SFD-501C is a cleaner. SFD-502C is a dye penetrant. SFD-503C is a developing fluid that reacts with the dye in SFD-502C to show small cracks in the weld. Each part supplied in an ozone friendly 500ml aerosol. Flaw Detector Developer SF3-500B White film to highlight any faults which have been detected when using Flaw Detector Penetrant. The product should be removed using Flaw Detector Cleaner Spray once cracks have been found and marked. Size: 500ml.atribut:
- For Use On: Exotic Alloys Standard Metals critical castings spot-checking surfaces of welds
- Features: Detects cracks, pin holes and welding laps Fast and Reliable
- Product Type: Spray
- Container Type: Can
- Size: 500ml
- Product Number: SF3-500B
- Figaro Engineering Alcohol Checkeratribut:
- Size (mm): 108x60x23
- Accessories: Straw Attachment (2pcs), Strap (1pc), Straw (sample)
- Power Supply: AAA size Alkali batteryx2 pieces (test attachment)
- Detection Range (mg/L): 0 to 1
- Gas To Be Detected: breath alcohol gas
- Detection Principle: electrochemical gas sensor
- Battery life (cycles): 500
- Number Of Saved Results: 10
- Package Size (mm): 120×100×30
- Recommended Operating Temperature (°C): 0 to 40
- Storage Environment (°C): -10 to 50
- TESTO Gas Leak DetectorDeskripsi:-Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
- Mitech Ultrasonic Flaw Detectoratribut:
- DataPro Software: Yes
- SAFE GAS Portable Pumping Ph3 Phosphine Gas Detectoratribut:
- Dimensions (mm): 205x75x32
- Degree of Protection: IP65
- Display: LCD dot matrix display, with display of gas type, real time gas concentration, battery power, time, gas unit.
- Gas: Phosphine PH3
- Approval: CE, CNEX explosion proof certificate, CMC(China Metrology Certification)
- Battery (mAh): 2300
- Charging Time (hour): 4-6
- Data Logging: Data logging with adjustable interval, and available for data downloading to PC through USB cable.
- Precision (%) (F.S.): ≤±2
- Sampling: With internal sampling pump, flow rate is up to 1L/min
- Temperature (°C): -20 up to 50
- Zero Shift (%) (F.S./year): ≤±1%
- SNDWAY Gas Detector 4 In 1Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
- Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
- Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
- Alert: Sound Alarm
- Sound Alarm (dB/cm): 85/30 away
- Applicable (RH): < 90% no condensation
- Applicable Temperature (°C): -10 to 55
- Charging specifications: Type-C DC 5V 1A
- LCD Display: over the set limit, low Battery power
- Response Time (s): < 30
- Sensor principle: Electrochemical and catalytic combustion
- Size (mm): 133x67x30
- Visual Alarm: highlight LED, Vibration Alarm
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Riken Keiki Portable Gas Detector GX-2012 Seriesatribut:
- Sampling Method: Suction type
- Dimensions (WxHxD) (mm): Approx. 71x173x43 (excluding projections)
- Operating Temperature Range (°C): -20 to +50 (no sudden changes)
- Operating Humidity Range (%RH): 0 to 95 (no condensation)
- Approvals: Japan Ex, ATEX, IECEx, Brazil Ex
- CE marking: EMC/ATEX/RoHS
- Continuous Operation (hour): Approx. 15 [dry battery unit], Approx. 10 [Lithium-ion battery unit]
- Display of Alarm: Blinking lamp/ buzzer continuous modulated sound/ gas concentration display blinking, / vibration
- Explosion Protected Construction: Intrinsic Safety
- Explosion-proof class: IECEx : Ex ia IIC/IIB T4 Ga, ATEX : II1G Ex ia IIC/IIB T4 Ga
- Ingress Proof Rating: IP67
- Principle of Detection: New Ceramic catalytic Method, Thermal Conductivity Method, Potentiostatic Electrolysis Method, Membrane Type Galvanic Cell Method
- Type of Alarm: Gas alarm/fault alarm
- SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)Deskripsi:• Employ original imported high-precision sensor.• Four random gas sensors can be combined freely.• LCD dot matrix display, support Chinese and English operation.• The gas concentration unit PPM and mg/m3 can be shifted quickly.• The battery and voltage can be checked by one press.• One press to restore factory settings.• Ultra-high buzzer alarm sound, alarm with sound,light and vibration at the same time.• Can record 100 sets alarm data, alarm record can be checked on the device.• Data storage function, can record 100 thousand set data, historical data can be viewed on the device (optional function).• Rechargeable lithium polymer battery of large capacity, which ensure the device to work continuously for a long time.• Strong and upscale alligator clip, convenient to take along during operation.• Special engineering plastics housing of high intensity, strong and durable, exquisite and comfortable in touching.atribut:
- Sampling Method: Diffusion
- Application: ( Lel/Ch4, O2,H2S,Co)
- Measure Range: The range is optional, according to the target gas and the sensor,
- Resolution: According to sensor and measure range
- Precision: According to sensor.1-5%F.S.
- Backlight: Time of backlight is settable, when alarm the backlight will be auto on.
- Language: Chinese/English
- Battery: 3.7V rechargeable lithium battery, with capacity of 2300mAh.
- Working Ume: 1411 continuously (common 4 gases). 200h(without LEL sensor)
- Charger: travel charger with USB. Charging time: 4-641
- Working Temperature: -20'C - 50
- Dimension: 131113.35mm ( length•widthTeight )
- Alarm recording: can record 10000 set alarm record, the record can be checked on the device. (Optional function)
- Alarm type: sound, light, vibration.
- Data recording: SlOrage capacity clover one hundred thousand sets,
- Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization (according to the target gas and sensor).
- Explosion-proof grade: Exia II CT3
- Housing Material: ABS+ leather case
- Unit: ppm. mg/m3, %VOL, %LEL ( ppm, mg/rn3 can be shifted by one click, the concentration value will be auto converted by the system)
Daftar Harga Alcohol Detector Terbaru January 2026
| SENSI Alcohol Wipes | Rp12.900 |
| Hioki Voltage Detector | Rp829.900 |
| JK CARE Alcohol Teknis | Rp39.900 |
| IRIS OHYAMA Alcohol Checker | Rp1.099.900 |
| BOSCH Detector | Rp4.599.900 |
| Tanita Alcohol Sensor | Rp519.900 |
| TESTO Leak Detector | Rp12.999.900 |
| Digipas Gas Leak Detector | Rp4.799.900 |
| Benetech Combustible Gas Detector | Rp1.199.900 |
| Fujita Alcohol Checker | Rp3.899.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/SENSI%20Alcohol%20Wipes/5fP104701195-5.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Digipas%20Gas%20Leak%20Detector/ivP104056679-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Solent%20Maintenance%20Flaw%20Detector%20Developer%20Spray/kmP102130742-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/SAFE%20GAS%20Portable%20Pumping%20Ph3%20Phosphine%20Gas%20Detector/l1P105221757-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/SAFE%20GAS%20Mini%20Size%20Portable%20Multi%20Gas%20Detector%20(Co%2CH2S%2C%20O2%2C%20Lel%2FCh4)/kjP105221739-1.jpg)